Zoro Homepage

Lexus/Toyota:New Denso 10S20C W/Clutch

  • Mfr # 98328

  • Zoro # G500560902


original price: $294.99
9% off
new price: $265.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10S20C
Switch Included
Speed Sensor
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98328
Zoro #
G500560902
UPC #
96361983281
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10S20C
Switch Included
Speed Sensor
O-Ring A Quantity
1
O-Ring B Quantity
1
Oil Filled
Included
Terminal Type
Pin
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
1.69 IN
Coil Clock Position
1 Wire Lead
Suction Port Type
O-Ring
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Switch Type
RPM Sensor
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine

Description

Lexus/Toyota:New Denso 10S20C W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.