Zoro Homepage

LINCOLN AVIATOR 05-03

  • Mfr # 85188

  • Zoro # G902159186


product price: $27.55
/ea

Key Features

Material
Aluminum
Inlet Dia.
1.49 in
Maximum Height
2.38 IN
Mnt Flange Width
0.28 in
Bolt Hole Center To Bolt Hole Center
2.81 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85188
Zoro #
G902159186
UPC #
96361851887
Country of Origin
Unknown

Dimensions

Inlet Dia.
1.49 in
Maximum Height
2.38 IN
Mnt Flange Width
0.28 in

Details

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.81 IN
Gasket / Seals
Not Included
Type
Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.