Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lincoln Mark Series 92-89 Hose Assembly, 55682

  • Mfr # 55682

  • Zoro # G9336322


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
w/ Hose
Outside Diameter
0.625 in
Mounting Bracket Included
w/ Bracket
Inlet Fraction
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55682
Zoro #
G9336322
UPC #
96361556829
Country of Origin
Unknown

Dimensions

Outside Diameter
0.625 in

Details

Material
Aluminum
Type
w/ Hose
Mounting Bracket Included
w/ Bracket
Inlet Fraction
7/8 in
Outlet Fitting Gender
Female
Service Port Type
Service Port
Refrigerant Type
R134a
Switch Port Quantity
1
Outlet Fraction
5/8 in
Outlet Type
Female Springlock
Discharge End Type
Female Springlock
Inlet Type
Male Insert O-Ring
Service Port Qty
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.