Zoro Homepage

Lincoln Mark Series 96-93 Fan Motor, 75717

  • Mfr # 75717

  • Zoro # G9583580


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Type
Motor Only
Motor Type
4 Pole
Terminal Quantity
3
Number of Speeds
OE Equivlent
Wire Quantity
3 Lead Wires w/ Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75717
Zoro #
G9583580
UPC #
096361757172
Country of Origin
Unknown

Dimensions

Motor Diameter
4 IN

Details

Type
Motor Only
Motor Type
4 Pole
Terminal Quantity
3
Number of Speeds
OE Equivlent
Wire Quantity
3 Lead Wires w/ Connector
Connector Gender
Female
Mount Type
OE Mount
Connector Shape
Oval
Rotation
Clockwise
Connector Quantity
1
Bolt Quantity
3
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.