Lincoln Mkz 09-07:New Valeo Sp17 W/Clutc New Compressor, 68649

  • Mfr # 68649

  • Zoro # G5336139


original price:  $358.99 , new price: $352.99 , 1 percent off
new price:  $352.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
SP17
Type
Delphi
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68649
Zoro #
G5336139
UPC #
96361686496
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.5 in

Details

Includes
Clutch Included
Compressor Type
SP17
Type
Delphi
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Suction Port Type
Sealing Washer
O-Ring B Quantity
1
Terminal Type
Lead Wire
Distance From Clutch To Mounting Flange
1.73 IN
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
Sealing Washer
Oil Filled
Included
Refrigerant Type
R134a
O-Ring A Quantity
1
Mounting Type
Tangent Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.