
LIQUID LINE HOSE ASSEMBLY W/O ORIFICE TU
Mfr # 66125
Zoro # G902152071
original price: $33.65
9% off
new price: $30.29
/eaKey Features
Refrigerant
R134a
Type
Liquid Line
System Pressure
High Pressure
O-Ring C Quantity
1
Liquid Line Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66125
Zoro #
G902152071
UPC #
96361102224
Country of Origin
Unknown
Dimensions
Service Port Size
16 mm
Details
Refrigerant
R134a
Type
Liquid Line
System Pressure
High Pressure
O-Ring C Quantity
1
Liquid Line Gender
Male
Suction End Type
P-Nut Fitting
O-Ring A Quantity
1
O-Ring B Quantity
3
Svc Port High Side
High Side
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.