Zoro Homepage

LIQUID LINE HOSE ASSY W/ ORIFICE TUBE

  • Mfr # 66049

  • Zoro # G102152185


product price: $65.85
/ea

Key Features

Refrigerant
R134a
Type
Liquid Line
Includes
Fittings Included
Svc Port High Side
High Side
Suction End Type
P-Nut Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66049
Zoro #
G102152185
UPC #
96361076778
Country of Origin
Unknown

Dimensions

Service Port Size
16 mm

Details

Refrigerant
R134a
Type
Liquid Line
Includes
Fittings Included
Svc Port High Side
High Side
Suction End Type
P-Nut Fitting
Bracket
w/o Bracket
Switch Service Port
w/ Switch Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.