
Liquid Line Hose W/O Orifice Tube, 66193
Mfr # 66193
Zoro # G9340041
product price: $27.65
/eaKey Features
Material
Aluminum / Rubber
Type
Liquid Line
Bracket
w/ Bracket
O-Ring B Quantity
1
Switch Service Port
w/o Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66193
Zoro #
G9340041
UPC #
96361101562
Country of Origin
Unknown
Dimensions
Service Port Size
16 mm
Details
Material
Aluminum / Rubber
Type
Liquid Line
Bracket
w/ Bracket
O-Ring B Quantity
1
Switch Service Port
w/o Switch Port
Refrigerant Type
R134a
System Pressure
High Pressure
O-Ring A Quantity
1
Svc Port High Side
High Side
Liquid Line Gender
Male
Suction End Type
P-Nut Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.