
Liquid Line Hose W/O Orifice Tube, 66333
Mfr # 66333
Zoro # G400552373
original price: $75.65
10% off
new price: $67.83
/eaKey Features
Material
Aluminum / Rubber
Type
Liquid Line
Refrigerant
R134a
Switch Port Size
3/8" - 24
Liquid Line Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66333
Zoro #
G400552373
UPC #
96361116993
Country of Origin
Unknown
Dimensions
Switch Port Size
3/8" - 24
Service Port Size
M10x1.000
Details
Material
Aluminum / Rubber
Type
Liquid Line
Refrigerant
R134a
Liquid Line Gender
Male
Suction End Type
P-Nut Fitting
O-Ring A Quantity
2
Liquid Line Style
P-Nut Fitting
Svc Port High Side
High Side
Switch Service Port
w/ Switch Port
System Pressure
High Pressure
Bracket
w/o Bracket
Description
Liquid Line Hose W/O Orifice Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.