Zoro Homepage

M-Benz 190 Ser 89-84-260 Ser 89-87-300 S Fan Clutch, 36708

  • Mfr # 36708

  • Zoro # G5624469


original price: $156.99
7% off
new price: $145.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Diameter
6.3 in
Material
Aluminum
Type
Thermal
Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36708
Zoro #
G5624469
UPC #
96361367081
Country of Origin
Unknown

Dimensions

Height
1.5 in
Diameter
6.3 in
Pilot Dia.
0.42 in
Mount Dia.
0.59 in

Details

Material
Aluminum
Type
Thermal
Bolt Hole Quantity
3
Mounting Hole Quantity
3
Distance From Clutch To Mounting Flange
0.95 IN
Mounting Type
Flange
Clutch Type
A - 5" & 6" Import
Bolt Quantity
3
Fan Bolt Circle
5.79 in
Electronic Clutch
Non Electronic
Rotation
REV
Bolt Thread
M6 x 1.0 Hole

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.