
M-Benz 190 Ser 93-85-260 Ser 89-87-300 S Pressure Switch, 36575
Mfr # 36575
Zoro # G8893292
product price: $35.75
/eaKey Features
Type
Condenser Fan
Material
Plastic / Metal
Mounting Location
System Mounted
Fan Open/closed
Open
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36575
Zoro #
G8893292
UPC #
96361365759
Country of Origin
Unknown
Dimensions
Fitting Thread Size
3/8 in. x 24
Details
Type
Condenser Fan
Material
Plastic / Metal
Mounting Location
System Mounted
Fan Open/closed
Open
Connector Gender
Male
Item Included A Qty.
1
Connector Shape
Wire Lead
Operate Psi Med On
220
Operate Psi Med Off
155
Connector Color
Red
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.