Zoro Homepage

M-BENZ 230 SER 78-65-240 SER 83-77-280 S

  • Mfr # 33396

  • Zoro # G302111043


product price: $24.85
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
In Line Filter Outlet Fitting Type
Male
Outlet Fraction
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33396
Zoro #
G302111043
UPC #
96361333963
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Overall Depth
6.500 in
Body Length
6.500 IN
Body Diameter
3.000 IN
Switch Port Dia.
0.250 in

Details

Material
Steel
Includes
Gasket / Seals
In Line Filter Outlet Fitting Type
Male
Outlet Fraction
3/8 in
Connector Type
Male Insert O-Ring
Fuse Plug
Yes
Inlet Fraction
3/8 in
Outlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
Sight Glass
Yes
Connector B Type
Male Insert O-Ring
In Line Filter Material
Desiccant
O-Ring A Quantity
3
Inlet Fitting Type
Male Insert O-Ring
Desiccant
Yes
Bracket
w/ Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.