Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-BENZ 260 SER 89-87-300 SER 93-86-400 S

  • Mfr # 54132

  • Zoro # G702147895


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Height
14 IN
Type
Tube & Fin
Material
Aluminum
Outlet Diameter
No. 8
Width
9.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54132
Zoro #
G702147895
UPC #
96361541320
Country of Origin
Unknown

Dimensions

Height
14 IN
Outlet Diameter
No. 8
Width
9.000 IN
Depth
2.500 IN
Core Depth Fraction
2-1/2 in
Core Height Fraction
14 in
Core Width Fraction
9 in
Outlet Fitting Outside Diameter
No. 10

Details

Type
Tube & Fin
Material
Aluminum
Inlet Fitting Type
Flange
O-Ring A Quantity
1
O-Ring C Quantity
1
Outlet Fitting Type
Flange
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.