Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-BENZ 280 SER 80-70-450 SER 80-73

  • Mfr # 33397

  • Zoro # G902111016


original price: $29.75
5% off
new price: $28.25
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Inlet Fitting Type
Flare Fitting
Overall Depth
6.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33397
Zoro #
G902111016
UPC #
96361333970
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Overall Depth
6.500 in
Body Diameter
3.000 IN
Body Length
6.500 IN
Switch Port Dia.
0.250 in

Details

Material
Steel
Includes
Gasket / Seals
Inlet Fitting Type
Flare Fitting
In Line Filter Outlet Fitting Type
Male
Connector Type
Male Flare
Connector B Type
Male Flare
Outlet Fraction
3/8 in
O-Ring A Quantity
2
Outlet Fitting Type
Flare Fitting
Fuse Plug
Yes
Sight Glass
Yes
In Line Filter Material
Desiccant
Inlet Fraction
3/8 in
Inlet Filter Fitting Type
Male
Desiccant
Yes
Bracket
w/ Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.