
M-Benz 280 Ser 80-75-300 Ser 80-78-380 S Evaporator Core, 54131
Mfr # 54131
Zoro # G5842528
original price: $179.99
10% off
new price: $161.99
/ea
Free Shipping & Returns
Key Features
Height
14.75 IN
Type
Tube & Fin
Width
7.000 IN
Outlet Diameter
No. 8
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54131
Zoro #
G5842528
UPC #
96361541313
Country of Origin
Unknown
Dimensions
Height
14.75 IN
Width
7.000 IN
Outlet Diameter
No. 8
Depth
3.000 IN
Core Depth Fraction
3 in
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
7 in
Core Height Fraction
14-3/4 in
Details
Type
Tube & Fin
Material
Aluminum
Inlet Fitting Type
Flare Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.