Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Benz 300 Ser 91-60-350 Ser 91-90-420 S Filter Drier, 33384

  • Mfr # 33384

  • Zoro # G9559342


original price: $28.49
9% off
new price: $25.65
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
In Line Filter Outlet Fitting Type
Male
O-Ring B Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33384
Zoro #
G9559342
UPC #
96361333840
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Length
6.500 IN
Switch Port Dia.
0.250 in
Overall Depth
6.500 in
Body Diameter
3.000 IN

Details

Material
Steel
Includes
Gasket / Seals
In Line Filter Outlet Fitting Type
Male
O-Ring B Quantity
2
Outlet Fitting Type
Male Insert O-Ring
Sight Glass
Yes
Connector B Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
O-Ring A Quantity
2
Outlet Fraction
3/8 in
In Line Filter Material
Desiccant
Desiccant
Yes
Connector Type
Male Insert O-Ring
Inlet Fraction
3/8 in
Inlet Fitting Type
Male Insert O-Ring
Bracket
w/ Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.