Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Benz 300 Ser 93-400 Ser 92-500 Ser 93- Evaporator Core, 54128

  • Mfr # 54128

  • Zoro # G5853929


original price: $152.99
9% off
new price: $137.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Material
Aluminum
Height
12.63 IN
Type
Tube & Fin
Width
7.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54128
Zoro #
G5853929
UPC #
96361541283
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Height
12.63 IN
Width
7.000 IN
Depth
2.500 IN
Core Depth Fraction
2-1/2 in
Core Height Fraction
12-5/8 in
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
7 in

Details

Material
Aluminum
Type
Tube & Fin
O-Ring C Quantity
1
O-Ring B Quantity
1
Inlet Fitting Type
Flange
O-Ring A Quantity
1
Outlet Fitting Type
Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.