M-Benz 380 Ser 81-400 Ser 93-92-500 Ser Fan Clutch, 46010

  • Mfr # 46010

  • Zoro # G5629317


original price:  $186.99 , new price: $167.99 , 10 percent off
new price:  $167.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Thermal
Height
2.76 in
Diameter
6.51 in
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46010
Zoro #
G5629317
UPC #
96361460102
Country of Origin
Unknown

Dimensions

Height
2.76 in
Diameter
6.51 in
Pilot Dia.
0.41 in
Mount Dia.
0.59 in
Pilot Depth
0.52 in

Details

Material
Aluminum
Type
Thermal
Bolt Hole Quantity
4
Clutch Type
A - 5" & 6" Import
Fan Bolt Circle
5.98 in
Electronic Clutch
Non Electronic
Bolt Quantity
3
Rotation
STD
Mounting Hole Quantity
4
Mounting Type
Flange
Bolt Thread
M6 x 1.0 Hole
Distance From Clutch To Mounting Flange
1.26 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.