Zoro Homepage

M-BENZ C CLASS 05-01-CLK CLASS 07-03-SLK

  • Mfr # 83302

  • Zoro # G702158778


original price: $20.99
8% off
new price: $19.25
/ea

Key Features

Color
White
Material
Plastic
Length
14.5 IN
Type
Desiccant Cartridge
Desiccant Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83302
Zoro #
G702158778
UPC #
96361833029
Country of Origin
Unknown

Dimensions

Length
14.5 IN
Desiccant Length
14.5 in

Details

Color
White
Material
Plastic
Type
Desiccant Cartridge
Universal Or Specific Fit
Direct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.