
M-Benz C Class 05-04-Cl Class 10-03-Clk
Mfr # 98356
Zoro # G000560808
original price: $398.99
7% off
new price: $369.99
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Compressor Type
7SEU17C
Includes
Clutch Included
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98356
Zoro #
G000560808
UPC #
96361983564
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.000 in
Details
Type
Nippondenso
Compressor Type
7SEU17C
Includes
Clutch Included
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Electronic Control Valve
Yes
Refrigerant Type
R134a
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
O-Ring A Quantity
1
Oil Filled
Included
Terminal Type
Pin
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.67 IN
Mounting Type
Tangent Mount
O-Ring B Quantity
1
Description
M-Benz C Class 05-04-Cl Class 10-03-Clk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.