Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Benz C Class 10-08-Gl Class 08-Ml Clas

  • Mfr # 158359

  • Zoro # G100559061


original price: $479.99
10% off
new price: $431.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
6SEU16C
Includes
Clutch Included
Type
Nippondenso
Mounting Type
3 Tangent One on Rear Head
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158359
Zoro #
G100559061
UPC #
96361617049
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 in

Details

Compressor Type
6SEU16C
Includes
Clutch Included
Type
Nippondenso
Mounting Type
3 Tangent One on Rear Head
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Electronic Control Valve
Yes
O-Ring B Quantity
1
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Distance From Clutch To Mounting Flange
0.64 IN
Pulley Belt Type
Serpentine
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
O-Ring A Quantity
1
Oil Filled
Included
Terminal Type
Pin
Coil Voltage
12 2H

Description

M-Benz C Class 10-08-Gl Class 08-Ml Clas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.