Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-BENZ GL CLASS 12-07-ML CLASS 13-06-R C

  • Mfr # 39370

  • Zoro # G902148043


original price: $36.29
6% off
new price: $33.99
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Type
Insert O-Ring
Tonnage
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39370
Zoro #
G902148043
UPC #
96361393707
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.540 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.41 in
Suc Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10
Suc Out Size
0.77 in

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Type
Insert O-Ring
Tonnage
1
Mounting Hole Quantity
2
Super Heat
-2.5
Liquid Outlet Style
FIO
O-Ring D Quantity
1
Suction Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Style
FIO
Suction Outlet Thread Type
Not Threaded
O-Ring C Quantity
1
Suction Outlet Fitting Gender
Female
Liquid Inlet Type
Insert O-Ring
O-Ring A Quantity
1
Liquid Inlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Suction Inlet Style
FIO
Suction Inlet Type
Insert O-Ring
Liquid Inlet Fitting Gender
Female
Suction Outlet Type
Insert O-Ring
Suction Outlet Style
FIO
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.