Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-BENZ SPRINTER 16-10

  • Mfr # 46104

  • Zoro # G702154343


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Male
Type
Electronic
Material
Aluminum
Overall Height
4 in
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46104
Zoro #
G702154343
UPC #
96361461048
Country of Origin
Unknown

Dimensions

Overall Height
4 in
Pilot Dia.
1.18 in
Clutch Maximum Diameter
20 IN
Pilot Depth
0.57 in

Details

Terminal Type
Male
Type
Electronic
Material
Aluminum
Bolt Hole Quantity
4
Mounting Type
HEX
Mounting Hardware
Included
Distance From Clutch To Mounting Flange
2.89 in
Electronic Clutch
Yes
Mounting Hole Quantity
4
Rotation
STD
Bolt Comment
Fan Molded To Clutch
Bolt Thread
M6 x 1.0 Hole
Clutch Type
Electronic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.