Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Bz:New Denso 10Pa17C W/Clutch New Compressor, 58336

  • Mfr # 58336

  • Zoro # G5333250


original price: $378.99
10% off
new price: $340.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
10PA17C
Type
Nippondenso
Pulley Belt Type
Serpentine
Clutch Maximum Diameter
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58336
Zoro #
G5333250
UPC #
96361583368
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.75 in

Details

Includes
Clutch Included
Compressor Type
10PA17C
Type
Nippondenso
Pulley Belt Type
Serpentine
Switch Included
Speed Sensor
Suction Port Type
Pad Mount
Switch Type
RPM Sensor
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
Oil Filled
Included
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.69 IN
Refrigerant Type
R134a
Terminal Type
Pin
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.