
M-Bz:New Denso 7Seu17C W/Clutch New Compressor, 98394
Mfr # 98394
Zoro # G5369949
original price: $356.99
10% off
new price: $320.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
7SEU17C
Type
Nippondenso
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98394
Zoro #
G5369949
UPC #
96361983946
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.500 in
Details
Includes
Clutch Included
Compressor Type
7SEU17C
Type
Nippondenso
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Coil Voltage
12 2H
Terminal Type
Pin
Electronic Control Valve
Yes
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
0.64 IN
O-Ring A Quantity
1
O-Ring B Quantity
1
Oil Filled
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.