Zoro Homepage

MACK 00-89

  • Mfr # 35424

  • Zoro # G802145265


original price: $46.19
6% off
new price: $43.19
/ea

Key Features

Voltage
12
Material
Metal
Shaft Type
Round
Cage Wheel Included
w/o Wheel
Motor Length
4.81 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35424
Zoro #
G802145265
UPC #
96361354241
Country of Origin
Unknown

Dimensions

Motor Length
4.81 IN
Motor Diameter
3.000 IN
Shaft Diameter
0.31 IN
Shaft Length
1.500 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Shaft Type
Round
Cage Wheel Included
w/o Wheel
Shaft Shape
Round
Number of terminals
Connector Not Included
Mount Type
OE Mount
Stud Distance
2.31 IN
Vented
Vented
Terminal Type
2 Lead Wires
Rotation
CW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.