Zoro Homepage

Mazda 626 02-00-Miata 05-99 Fan Motor, 35169

  • Mfr # 35169

  • Zoro # G9568558


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Type
Motor Only
Color
Black
Wire Quantity
2 Lead Wires
Terminal Gender
Wire Leads
Motor Diameter
3 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35169
Zoro #
G9568558
UPC #
096361351691
Country of Origin
Unknown

Dimensions

Motor Diameter
3 IN

Details

Type
Motor Only
Color
Black
Wire Quantity
2 Lead Wires
Terminal Gender
Wire Leads
Motor Type
2 Pole
Number of Speeds
OE Equivlent
Mount Type
OE Mount
Bolt Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.