Zoro Homepage

Mazda 626 02-00 Rad-Cond Fan, 75441

  • Mfr # 75441

  • Zoro # G9581079


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Type
Motor Assembly
Width
19.75 in
Height
33.5 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75441
Zoro #
G9581079
UPC #
96361754416
Country of Origin
Unknown

Dimensions

Width
19.75 in
Height
33.5 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Connector B Gender
Male
Connector Quantity
2
Connector B Type
Spade
Connector Shape
Rectangular
Shroud Material
Plastic
Shroud Included
Included
Terminal Quantity
2
Connector B Shape
Rectangular
Blade Type
Rigid
Connector Type
2 wire lead w/ Connector
Terminal Gender
Male
Electrical Or Mechanical
Electrical
Motor Type A
Radiator Fan Assembly
Hub Bolt Hole Quantity
OE Mount
Mount Type
OE mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 2 Blade Quantity
5
Connector Gender
Female
Fan 1 Blade Quantity
5
Fan Quantity
2
Motor Type B
Condenser Fan

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.