Zoro Homepage

Mazda 626 92-88 Rad Fan Assy, 75412

  • Mfr # 75412

  • Zoro # G9586432


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Height
16.5 in
Type
Motor Assembly
Includes
Shroud Included
Width
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75412
Zoro #
G9586432
UPC #
96361754126
Country of Origin
Unknown

Dimensions

Height
16.5 in
Width
15.25 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Includes
Shroud Included
Color
Black
Voltage
12
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Female
Terminal Quantity
2
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Fan 1 Blade Quantity
4
Blade Type
Rigid
Blade Material
Plastic
Connector Shape
T-Shape
Motor Type A
Radiator Fan Assembly
Connector Quantity
1
Fan Quantity
1
Connector Gender
Female
Connector Type
2 Spade
Shroud Material
Plastic
Mount Location
Radiator Fan
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.