Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAZDA CX-5 17-13

  • Mfr # 39518

  • Zoro # G102148065


original price: $39.15
5% off
new price: $37.19
/ea

Key Features

Type
Block Type
Material
Aluminum
Tonnage
1.5
Suction Inlet Type
O-Ring
Suction Inlet Style
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39518
Zoro #
G102148065
UPC #
96361032996
Country of Origin
Unknown

Dimensions

Suc Size
0.72 in
Suc Out Size
0.72 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.4 in
Lqd Out Size
0.61 in

Details

Type
Block Type
Material
Aluminum
Tonnage
1.5
Suction Inlet Type
O-Ring
Suction Inlet Style
O-Ring
Suction Outlet Type
O-Ring
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Type
O-Ring
Liquid Outlet Style
O-Ring
Suction Outlet Thread Type
Not Threaded
Super Heat
5.5
Suction Outlet Style
O-Ring
Suction Outlet Fitting Gender
Female
Refrigerant Type
R134a
Mounting Hole Quantity
2
Liquid Inlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.