Zoro Homepage

Mazda Cx-7 08-07, 55949

  • Mfr # 55949

  • Zoro # G800622386


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring C Quantity
1
Bracket
w/o Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55949
Zoro #
G800622386
UPC #
96361559493
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring C Quantity
1
Bracket
w/o Bracket
System Pressure
Low Pressure
End 2 Type
P-Nut Fitting
Component Type
Suction Line
Sve Port Low Side
Low Side
Service Port Qty
1
Suction End Type
P-Nut Fitting
O-Ring A Quantity
1
O-Ring B Quantity
3
End 1 Type
Springlock
Switch Service Port
w/o Switch Port

Description

Mazda Cx-7 08-07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.