
Mazda Cx-7 08-07 New Compressor, 98471
Mfr # 98471
Zoro # G5357577
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
H12A1AL4CX
Type
Matsushita/Panasonic
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98471
Zoro #
G5357577
UPC #
96361984714
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.875 in
Details
Includes
Clutch Included
Compressor Type
H12A1AL4CX
Type
Matsushita/Panasonic
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
O-Ring A Quantity
1
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 100
Refrigerant Type
R134a
O-Ring B Quantity
1
Terminal Type
Pin
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.41 IN
Oil Filled
Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.