Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda Cx-7 12-07-Mazda 6 07-06

  • Mfr # 39301

  • Zoro # G500560230


product price: $35.49
/ea

Key Features

Material
Aluminum
Type
Block Type
Tonnage
1
Suction Outlet Style
FIO
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39301
Zoro #
G500560230
UPC #
96361393011
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.66 in
Suc Size
0.660 in
Liquidlet Size
0.36 in
Lqd Out Size
0.66 in
Suction Inlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Tonnage
1
Suction Outlet Style
FIO
Mounting Hole Quantity
2
Liquid Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Suction Outlet Type
Insert O-Ring
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Suction Inlet Type
Insert O-Ring
Suction Inlet Style
FIO
Super Heat
5.5
Liquid Inlet Style
FIO
O-Ring B Quantity
3
Liquid Inlet Type
Insert O-Ring
Liquid Inlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Outlet Style
FIO
Suction Inlet Fitting Gender
Female
O-Ring A Quantity
1
Liquid Outlet Fitting Gender
Female
Liquid Outlet Type
Insert O-Ring

Description

Mazda Cx-7 12-07-Mazda 6 07-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.