
Mazda Cx-9 14-10 Rad-Cond Fan, 76321
Mfr # 76321
Zoro # G9587132
original price: $473.99
9% off
new price: $427.99
/ea
Free Shipping & Returns
Key Features
Width
30.25 in
Material
Plastic / Metal
Height
20.25 in
Type
Motor Assembly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76321
Zoro #
G9587132
UPC #
96361763210
Country of Origin
Unknown
Dimensions
Width
30.25 in
Height
20.25 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Hub Bolt Hole Quantity
OE Mount
Blade Type
Rigid
Electrical Or Mechanical
Electrical
Terminal Gender
Male
Connector Gender
Female
Fan Quantity
2
Terminal Quantity
2
Connector Type
2 Terminal Connector
Connector Shape
Oval
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Type
OE mount
Connector Quantity
1
Shroud Included
Included
Shroud Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.