Zoro Homepage

MAZDA MAZDA 3 04

  • Mfr # 20473

  • Zoro # G402159112


original price: $34.59
9% off
new price: $31.15
/ea

Key Features

Type
Switches
Speed
Fixed # 3
Number of terminals
5
Connector Shape
Rectangular
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20473
Zoro #
G402159112
UPC #
96361029262
Country of Origin
Unknown

Details

Type
Switches
Speed
Fixed # 3
Number of terminals
5
Connector Shape
Rectangular
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.