Zoro Homepage

MAZDA MAZDA 3 09-04

  • Mfr # 76010

  • Zoro # G502158862


original price: $223.99
8% off
new price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Type
Motor Assembly
Width
33.5 in
Height
22.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76010
Zoro #
G502158862
UPC #
096361760103
Country of Origin
Unknown

Dimensions

Width
33.5 in
Height
22.5 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Connector Type
2 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Included
Included
Connector Quantity
1
Fan 1 Blade Quantity
7
Terminal Gender
Male
Connector Shape
Round
Mount Type
OE mount
Mount Location
Radiator Fan
Hub Bolt Hole Quantity
OE Mount
Connector Gender
Female
Fan Quantity
1
Terminal Quantity
2
Blade Type
Rigid
Shroud Material
Plastic
Electrical Or Mechanical
Electrical

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.