Zoro Homepage

Mazda Mazda 3 12/Mazda 6 15-14

  • Mfr # 198331

  • Zoro # G400559747


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
HCC-RS15
Type
Halla
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198331
Zoro #
G400559747
UPC #
096361629226
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.36 in

Details

Includes
Clutch Included
Compressor Type
HCC-RS15
Type
Halla
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Switch Type
Speed Sensor
O-Ring A Quantity
1
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Terminal Type
Pin

Description

Mazda Mazda 3 12/Mazda 6 15-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.