Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda Mazda 3 13-10, 158381

  • Mfr # 158381

  • Zoro # G900558875


original price: $362.99
6% off
new price: $340.99
/ea
Free Shipping & Returns

Key Features

Type
Halla
Includes
Clutch Included
Compressor Type
HCC-HS18N
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
2.98 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158381
Zoro #
G900558875
UPC #
96361620902
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.45 in

Details

Type
Halla
Includes
Clutch Included
Compressor Type
HCC-HS18N
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
2.98 IN
Pulley Belt Type
Serpentine
Terminal Type
Pin
Discharge Port Type
O-Ring
O-Ring A Quantity
1
Coil Voltage
12 2H
Oil Filled
Included
Suction Port Type
O-Ring
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46

Description

Mazda Mazda 3 13-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.