Zoro Homepage

Mazda Mazda 3 13-10 Expansion Valve, 39347

  • Mfr # 39347

  • Zoro # G8505921


product price: $36.45
/ea

Key Features

Material
Aluminum
Type
Block Type
Lqd Out Size
0.650 in
Suc Out Size
0.65 in
Suction Inlet Style
FIO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39347
Zoro #
G8505921
UPC #
96361393479
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.650 in
Suc Out Size
0.65 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.35 in
Suc Size
0.650 in

Details

Material
Aluminum
Type
Block Type
Suction Inlet Style
FIO
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Style
FIO
Suction Inlet Type
Insert O-Ring
Suction Inlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Outlet Type
Insert O-Ring
Tonnage
1
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Super Heat
8.5
Liquid Outlet Style
FIO
Suction Outlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Liquid Inlet Type
Insert O-Ring
Liquid Inlet Style
FIO
O-Ring A Quantity
3
O-Ring B Quantity
1
Suction Outlet Type
Insert O-Ring
Liquid Inlet Fitting Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.