Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda Mazda 6 08-03 Rad-Cond Fan, 75615

  • Mfr # 75615

  • Zoro # G9587126


original price: $147.99
10% off
new price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Height
22.5 in
Width
33.5 in
Type
Motor Assembly
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75615
Zoro #
G9587126
UPC #
96361756151
Country of Origin
Unknown

Dimensions

Height
22.5 in
Width
33.5 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Shroud Material
Plastic
Fan Quantity
2
Connector Gender
Female
Terminal Quantity
4
Connector Type
2 wire lead w/ Connector
Fan 2 Blade Quantity
5
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Motor Type A
Radiator Fan Assembly
Connector Shape
Square
Connector B Type
Spade
Hub Bolt Hole Quantity
OE Mount
Connector B Gender
Male
Terminal Gender
Male
Electrical Or Mechanical
Electrical
Connector Quantity
2
Mount Type
OE mount
Blade Type
Rigid
Shroud Included
Included
Fan 1 Blade Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.