
Mazda Mazda 6 08-06 Hose Assembly, 55019
Mfr # 55019
Zoro # G9344558
product price: $45.39
/eaKey Features
Includes
Fittings Included
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
Service Port Type
R134a Quick Disconnect
System Pressure
Low Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55019
Zoro #
G9344558
UPC #
96361550193
Country of Origin
Unknown
Details
Includes
Fittings Included
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
Service Port Type
R134a Quick Disconnect
System Pressure
Low Pressure
Component Type
Suction Line
Suction End Type
P-Nut Fitting
Refrigerant Type
R134a
O-Ring B Quantity
1
Bracket
w/o Bracket
O-Ring A Quantity
1
End 1 Type
P-Nut Fitting
End 2 Type
Male P-Nut Fitting
Sve Port Low Side
Low Side
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.