Zoro Homepage

Mazda Mazda 6 13-09 Evaporator Core, 44048

  • Mfr # 44048

  • Zoro # G5851932


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
9.31 IN
Type
Plate & Fin
Outlet Diameter
No. 8
Material
Aluminum
Height
11.75 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44048
Zoro #
G5851932
UPC #
96361440487
Country of Origin
Unknown

Dimensions

Width
9.31 IN
Outlet Diameter
No. 8
Height
11.75 IN
Depth
1.94 IN
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
9-5/16 in
Core Height Fraction
11-3/4 in
Core Depth Fraction
1-15/16 in

Details

Type
Plate & Fin
Material
Aluminum
Inlet Fitting Type
Flange
Outlet Fitting Type
Flange
O-Ring B Quantity
1
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.