Zoro Homepage

Mazda Mazda 6 14

  • Mfr # 76984

  • Zoro # G700552851


original price: $102.99
10% off
new price: $92.69
/ea
Free Shipping & Returns

Key Features

Material
Metal
Voltage
12
Mount Type
OE Mount
Terminal Type
Lead Wire
Number of terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76984
Zoro #
G700552851
UPC #
96361769847
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Wheel Height
2.750 in
Shaft Length
1.875 IN
Motor Length
4.06 IN
Motor Diameter
3.250 IN
Wheel Dia.
5.86 in

Details

Material
Metal
Voltage
12
Item
Blower Motors
Mount Type
OE Mount
Terminal Type
Lead Wire
Number of terminals
2
Rotation
CCW
Connector Gender
Female
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Connector Quantity
1
Vented
Vented

Description

Mazda Mazda 6 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.