Zoro Homepage

MAZDA MIATA 05-01/TOY MR2 05-00-PRIUS 03

  • Mfr # 39074

  • Zoro # G202148064


original price: $27.89
5% off
new price: $26.25
/ea

Key Features

Type
Block Type
Material
Aluminum
Tonnage
1
Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39074
Zoro #
G202148064
UPC #
96361390744
Country of Origin
Unknown

Dimensions

Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.61 in
Suc Out Size
0.72 in
Suction Inlet Fitting Thread Diameter
No. 12
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.72 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.4 in

Details

Type
Block Type
Material
Aluminum
Tonnage
1
Liquid Outlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
O-Ring C Quantity
1
O-Ring A Quantity
2
Suction Outlet Style
Captured O-Ring
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Style
Captured O-Ring
Liquid Inlet Type
O-Ring
Suction Inlet Style
Captured O-Ring
Liquid Outlet Style
Captured O-Ring
Suction Inlet Fitting Gender
Female
O-Ring B Quantity
1
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Suction Inlet Type
O-Ring
Refrigerant Type
R134a
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Super Heat
8
Liquid Inlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.