Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAZDA MIATA 13-06

  • Mfr # 76979

  • Zoro # G802145401


original price: $71.19
5% off
new price: $67.39
/ea

Key Features

Voltage
12
Material
Plastic
Wheel Dia.
5.250 in
Flanged End
Yes
Shaft Diameter
0.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76979
Zoro #
G802145401
UPC #
96361769793
Country of Origin
Unknown

Dimensions

Wheel Dia.
5.250 in
Shaft Diameter
0.31 IN
Shaft Length
2.000 IN
Motor Length
3.81 IN
Wheel Height
4.500 in
Motor Diameter
3.000 IN

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Flanged End
Yes
Rotation
CCW
Number of terminals
2
Terminal Pin Qty.
2
Cage Wheel Included
w/ Wheel
Connector Quantity
1
Connector Gender
Female
Mount Type
OE Mount
Terminal Type
Spade
Terminal Gender
Male
Vented
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.