
Mazda Miata 93-90
Mfr # 55055
Zoro # G500630940
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Refrigerant
R134a
Material
Aluminum / Rubber
O-Ring A Quantity
2
Component Type
Suction Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55055
Zoro #
G500630940
UPC #
96361550551
Country of Origin
Unknown
Details
Includes
Fittings Included
Refrigerant
R134a
Material
Aluminum / Rubber
O-Ring A Quantity
2
Component Type
Suction Line
Switch Service Port
w/o Switch Port
End 2 Type
Female O-Ring
System Pressure
Low Pressure
Bracket
w/o Bracket
End 1 Type
P-Nut Fitting
Suction End Type
P-Nut Fitting
Description
Mazda Miata 93-90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.