
Mazda Miata 97-92 Fan Motor, 35265
Mfr # 35265
Zoro # G9562188
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Only
Color
Black
Motor Type
2 Pole
Mount Type
OE Mount
Number of Speeds
OE Equivlent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35265
Zoro #
G9562188
UPC #
96361352650
Country of Origin
Unknown
Dimensions
Motor Diameter
3 IN
Details
Type
Motor Only
Color
Black
Motor Type
2 Pole
Mount Type
OE Mount
Number of Speeds
OE Equivlent
Bolt Quantity
3
Terminal Gender
Wire Leads
Wire Quantity
2 Lead Wires
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.