Zoro Homepage

Mazda Millenia 02-95 Filter Drier, 83246

  • Mfr # 83246

  • Zoro # G9590921


original price: $27.95
5% off
new price: $26.29
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
.334 in
Connector Type
Male Insert O-Ring
Overall Depth
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83246
Zoro #
G9590921
UPC #
96361832466
Country of Origin
Unknown

Dimensions

Outlet Diameter
.334 in
Overall Depth
5.625 in
Body Diameter
2.375 IN
Body Length
5.625 IN

Details

Material
Steel
Includes
Gasket / Seals
Connector Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
2
Desiccant
Yes
Connector B Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
In Line Filter Outlet Fitting Type
Male
In Line Filter Material
Desiccant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.