
Mazda Mpv 01-00 Rad Fan Assy, 75954
Mfr # 75954
Zoro # G9583258
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Height
19 in
Includes
Shroud Included
Width
36 in
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75954
Zoro #
G9583258
UPC #
96361759541
Country of Origin
Unknown
Dimensions
Height
19 in
Width
36 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Color
Black
Fan Quantity
1
Blade Material
Plastic
Connector Shape
Square
Mount Type
OE mount
Terminal Quantity
4
Mount Location
Radiator Fan
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Connector Quantity
2
Shroud Material
Plastic
Connector Type
4 Lead Wires w/ Connector
Terminal Gender
Female
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.