Zoro Homepage

Mazda Mpv 06-02 Rad-Cond Fan, 75613

  • Mfr # 75613

  • Zoro # G9589287


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Material
Plastic / Metal
Height
24.25 in
Width
33.5 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75613
Zoro #
G9589287
UPC #
96361756137
Country of Origin
Unknown

Dimensions

Height
24.25 in
Width
33.5 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Fan Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Gender
Male
Motor Type A
Radiator Fan Assembly
Fan 1 Blade Quantity
4
Shroud Material
Plastic
Mount Type
OE mount
Blade Type
Rigid
Connector Quantity
2
Electrical Or Mechanical
Electrical
Terminal Quantity
2
Fan 2 Blade Quantity
4
Connector Type
2 wire lead w/ Connector
Terminal Gender
Female
Connector B Gender
Female
Hub Bolt Hole Quantity
OE Mount
Connector B Type
Spade
Shroud Included
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.